Beli spot welding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Mesin Las Mini SpotDeskripsi:- Small dimensions for easier moving prompt.- Suitable to use on the vans and trucks.- Contents: 2503, 2506, 2507, 2508, 2509, 2512, and chest.atribut:
- Chest Dimensions (mm): 400x400x670
- Frequency (Hz): 50/60
- Machine Dimensions (mm): 300x250x220
- Power (V): AC 220
- Welding Capacity (mm): 0.3
- MultiPro Spot WeldingDeskripsi:Standard Accessories : - Tong x 2 pcs. - Tong Tips x 2 pcs. Suitable : - Light Industrial. - Stainless Steel & Galvanis.atribut:
- Rated Duty Cycle (%): 50
- TELWIN Spot Welding MachineDeskripsi:Microprocessor controlled, spot welding machine. It implements a new Fuzzy logic control system that simplifies its use and increases the spot welding quality. Suitable for spot welding of sheets with maximum thickness 2+2mm.atribut:
- Type: Digital Modular 230
- Panasonic Welding Resistance Spot Weldingatribut:
- Type: Sport Welding
- Power Source: YR-350SA2HV0
- Timer: YF-0201ZHGF
- Nominal Power (kVA): 35
- Frequency (Hz): 50
- Welding Current (A): 14000
- Max. Input (kVA): 59
- Duty Cycle (%): 11.5
- Throat Dimensions (mm): 185x190
- Electrode Pressure (kgf): 250
- Electrode Stroke (mm): 20
- Cooling Water (L/minute): 2
- Phase: 1.0
- Linz Spot Welding Machineatribut:
- Rate Input Voltage (V): 220
- Input Capacity (kW): 2.5
- Rate Duty Cycle (%): 50
- Welding Thickness (mm): 1.5+1.5
- Dimensions (mm): 510x150x240
- JTC Welding Machine (Mesin Las Inverter MMA)Deskripsi:- Contents:2503, 2506, 2507, 2508, 2509, 2512- 1sets / 38 /39 / 3.2'.- Control: SCR Electron control- Security system: 30A switch offatribut:
- Capacity (LVA): 210
- Dimensions (WxDxH) (mm): 350x250x570
- Frequency (Hz): 50/60
- Input Current (A): 29
- Power (V): AC 220
- Thickness of Weld Plank (mm): 0.6 to 1.2
- Timer: 0.1 to 0.7 seconds
- Welding Capacity (mm): 0.2 to 0.6
- KRISBOW Mesin Las Inverter DCDeskripsi:Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.atribut:
- Duty Cycle (%): 60
- Efficiency (%): 80
- Insulation class: F
- DATALOGIC USB Cableatribut:
- Compatibility: Datalogic PowerScan PD8300 Industrial Corded Handheld Laser Bar Code Reader
- Length (m): 2.4
- Cable Type: USB
- Connector on First End: Type A USB
- PROTO Electronic Torque TesterDeskripsi:Bench-mount torque testers free up the user's hands while testing torque wrenches and screwdrivers to determine if they are operating within specifications. They provide a stable platform for torque testing and are suitable for use in a lab or location where torque wrenches and screwdrivers are frequently tested for proper torque.atribut:
- Torque Measurement Type: Foot-Pound, Inch-Pound, Newton-Meter
- Accuracy (%): ± 1 CW and ± 3 CCW
- Calibrates: Torque Wrenches
- Power Source: AC/DC Adapter
- Visual/Audible Indicators: Audible Beeps, LCD Screen
- Color: Black
- Display: LCD
- Measurement Type: SAE/Metric
- Measuring Units: N-m, ft-lb, in-lb
- Overall Height (inch): 3 1/2
- Overall Length (inch): 5 5/8
- Overall Width (inch): 6 3/8
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- Panasonic Welding CO2 MAG Weldingatribut:
- Phase: 3
- Frequency (Hz): 50/60
- Daesung Mini Spot Welding Machineatribut:
- Input Voltage (V): 220
- Phasa: 1Phase
- Type: SPOT
- AC/DC: DC
- Weight (kg): 3.5
- Input Power (VA): 800
- Dimensions (mm): 600x190x340
- Maximum Current (A) : 1000
- MES Spot Welder Rechargeable Thermocoupleatribut:
- Welding Range (mm): 0.10-3.00 (effective welding)
- Dimensions (LxWxH) (mm): 280x238x90
- Input Voltage/Frequency (V/Hz): AC 220 / 50
- TEKIRO Long Nose Pliers (Tang Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
- Shinano Spot Millatribut:
- Chuck Size: 8mm (5/8Inch)
- Endmill Size: 8mm
- Milling Cap: 8mm (5/8Inch)
- So Klin Pembersih Lantai PouchDeskripsi:So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.atribut:
- Packaging: Pouch
- TRUSCO Welding Magnetic WelderDeskripsi:Usage:TIG welding, semi-automatic welding, and shielded metal arc welding.atribut:
- Specification: Ferrite Magnet
- Material: SS400
- Dimensions: 95x111x16mm
- Adsorption Ability: 147N
- Holding Angle: 45,90°
- Purpose of Use: For temporary holding and temporary assembly during welding works.
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
Daftar Harga spot welding Terbaru January 2026
| JTC Mesin Las Mini Spot | Rp28.999.900 |
| MultiPro Spot Welding | Rp9.999.900 |
| TELWIN Spot Welding Machine | Rp31.999.900 |
| Panasonic Welding Resistance Spot Welding | Rp229.999.900 |
| Linz Spot Welding Machine | Rp5.299.900 |
| KRISBOW Mesin Las Dent Pulling Igbt-Inv | Rp14.999.900 |
| JTC Welding Machine (Mesin Las Inverter MMA) | Rp30.999.900 |
| KRISBOW Mesin Las Inverter DC | Rp1.599.900 |
| DATALOGIC USB Cable | Rp499.900 |
| PROTO Electronic Torque Tester | Rp29.999.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/JTC%20Mesin%20Las%20Mini%20Spot/P101536620-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20Spot%20Welding/igP105479664-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/TELWIN%20Spot%20Welding%20Machine/P101577920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/Panasonic%20Welding%20Resistance%20Spot%20Welding/f5P103233545-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/Linz%20Spot%20Welding%20Machine/8qP107873314-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/KRISBOW%20Mesin%20Las%20Dent%20Pulling%20Igbt-Inv/i5P104566653-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/JTC%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/P101541518-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Las%20Inverter%20DC/jvP104572715-10.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20CO2%20MAG%20Welding/e5P103233509-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Daesung%20Mini%20Spot%20Welding%20Machine/laP105443766-1.jpg)

/9zP101000359-4.jpg)



%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Welding%20Machine%20Vector%20Welding%20All%20Purposes%20(Mesin%20Las%20Inverter%20MMA)/8tP103766317-1.jpg)